Kstrong Elite Full Body Harness

Sebelum PPN:
Rp659.900
Spesifikasi
ColorGreen
MaterialPolyester
Metal Part MaterialsFrame & Buckle Steel – MBS 15kN, D-RING – MBS 23kN, Golden Yellow Galvanized
Minimum Breaking Strength (kN)25
StandardEN 361:2002
Thread/StitchingHigh Tenacity Polyester (Colour Contrasted)
User Weight Limit (kg)140
Webbing Width (mm)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AFH300201-Kapture™ Elite 3-Point Adjustment Full Body Harness, 3-Point Attachment. KStrong Elite Series has been designed with the users safety in mind. Its been ergonomically designed to ensure comfort and practicality allowing the user to work freely and safe in all environments. It also has the Integrated Compass Asset Management feature located in the Label Pack.
Feature
- Rear D Ring Fall Arrest
- Adjustable Chest, Shoulder and Leg Straps
- Sliding Chest Strap
- Rear Sit Strap
- Lanyard Keepers
- Plastic & Elasticated Webbing Holders
- Plastic Web End Stops
- Fall Arrest Indicator Tags
- Contrasting Stitching
- Label / Instruction Pouch
- Pass Through Buckles
- Compass Asset Technology
- Light-weight, polyester webbing, UV resistant
- Steel Hardware
Use
Construction, Maintenance, Fall Arrest, Roof Work

Ulasan Produk

Tidak ada ulasan

Halaman Terkait