Mitsubishi Electric Industrial Switching Hub

Sebelum PPN:
Rp15.999.900
Spesifikasi
Access MethodCSMA/CD
Capacity (KB)(Buffer) 512
Communication MethodAll ports are Full/Half Duplex (auto-detection)
Current Consumption (A)DC12V input: 0.65 / DC24V input: 0.35
Display LEDPOWER (green), LINK/ACT 10M (yellow), LINK/ACT 100M (green), LINK/ACT 1000M (green)
External Dimensions (HxWxD) (mm)94×39×120
GroundClass D grounding (formerly Class 3 grounding)
Rated Input Voltage (V)DC 12 to 24 ±5%
Standard(Ethernet) IEEE802.3/IEEE802.3u/IEEE802.3ab compliant
Switching MethodStore and Forward
Vibration/Shock Resistance10 to 57 Hz / single amplitude 0.15 mm, 57 to 150 Hz / 2.0 G X, Y, Z directions 40 minutes each (compliant with JIS C 60068-2-6 and IEC 60068-2-6) / compliant with JIS C 60068-2-27 and IEC 60068-2-27 (15 G X, Y, Z directions 11 ms each, half sine wave)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan