Kobelco (Kobe Steel) Welding Rods for Mild Steel (Kawat Las Elektrode)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Absorption Energy (J)120 (example)
ColorRod end color: white
Current Range (A)90-130 (downward), 80-130 (vertical, upward)
JIS StandardZ3211, D4303
RemarksClassification: NK, AB, LR, NV, BV
RoHS Directive (10 substances)correspondence
Rod Diameter (Φmm)3.2
Rod Length (mm)350
Stretch (%)32 (example)
Tensile Strength (N/mm)460 (example)
Yield Point (N/mm²)410 (example)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lime-titania welding rod with excellent welding workability, X-ray performance, and mechanical properties.It
is easy to work in all positions, and since the coating contains a large amount of iron powder, it has a fast deposition rate and good re-arcing properties, improving work efficiency.
Warning
The use of excessive current not only reduces X-ray performance, but also leads to deterioration in workability, such as increased spatter, undercuts, and poor slag coverage, so please observe the appropriate current range.
Excessive moisture absorption can deteriorate workability and cause pitting, so please dry at 70-100°C for 30-60 minutes. Avoid
drying for long periods of time or at high temperatures, as this can reduce penetration, reduce X-ray performance, and cause rod burns, even if there is no apparent deterioration.
When welding medium and thick plates, please use appropriate preheating and interpass temperatures.
Use
Purpose : Welding of general structures such as ships, vehicles, buildings, bridges, etc. that use mild steel.

Ulasan Produk

Tidak ada ulasan