Kartell Volumetric flask with Chinese calibration certificate

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number3-7080-04-57
Calibration CertificateGeneral proofreading (Chinese)
Capacity (ml)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Maximum body diameter x height (mm): Φ82 x 225 ●Plug size: 19/26 ●Volume tolerance (mL): ±2.5 ●Material: Body/PP (polypropylene), Plug/PE (polyethylene) ●Autoclavable ( 121℃/20 minutes) (excluding stopper)

Ulasan Produk

Tidak ada ulasan