SANSYO Two-layer expansion tank

Sebelum PPN:
Rp9.999.900
Spesifikasi
Applicable Plate200x200mm
Outer Dimensions, Width W x Depth D x Height H (mm)285x100x250
Type2 tank type
Wall Thickness (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a two-tank type, it can be developed with two types of solvents.
The development tank body is made of hard first-class glass, has high transparency, and has excellent observability.
There are three types of lids sold separately: glass (with and without stopper) and stainless steel.
Feature
Since it is a two-tank type, it can be developed with two types of solvents.
The development tank body is made of hard first-class glass, has high transparency, and has excellent observability.
There are three types of lids sold separately: glass (with and without stopper) and stainless steel.

Ulasan Produk

Tidak ada ulasan