SANSYO Transfer pipette

Sebelum PPN:
Rp3.799.900
Spesifikasi
Capacity (ml)2.3
Overall Length (mm)225
SterilizingSterilized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of polyethylene with little elution component.
Individual packaging is a PE bag.
* The amount of suction by pressing the valve once.
Warning
* The amount of suction by pressing the valve once.
Feature
Made of polyethylene with little elution component.
Individual packaging is a PE bag.

Ulasan Produk

Tidak ada ulasan