NIKKO (Nikko Hansen) Standard bottle, square wide mouth (natural), sterilized, 1130 series

Sebelum PPN:
Rp6.399.900 - Rp6.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a long-selling standard bottle with an inner stopper.
The robust bottle can be used for a variety of purposes.
Storage space is reduced by approximately 20% compared to the round type.
Feature
This is a long-selling standard bottle with an inner stopper.
The robust bottle can be used for a variety of purposes.
Storage space is reduced by approximately 20% compared to the round type.

Specification
●Capacity: 1L●No graduations●Quantity: 1 case (48 pieces)●Material: Body/High density polyethylene (HDPE), Cap/Polypropylene (PP), Inner plug/Linear polyethylene (LLDPE)●Usage temperature range: 0 to 70°C●EOG sterilization●Individually packaged

Ulasan Produk

Tidak ada ulasan