NIKKO (Nikko Hansen) Standard bottle, square narrow mouth (natural), sterilized, 1129 series

Sebelum PPN:
Rp6.399.900
Spesifikasi
AS ONE Part Number65-9036-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a long-selling standard bottle with an inner stopper.
The robust bottle can be used for a variety of purposes.
Storage space is reduced by approximately 20% compared to the round type.
Feature
This is a long-selling standard bottle with an inner stopper.
The robust bottle can be used for a variety of purposes.
Storage space is reduced by approximately 20% compared to the round type.

Specification
●Capacity: 500mL●No graduations●Quantity: 1 case (75 pieces)●Inner diameter of mouth x diameter of body x total height (mm): Φ22.5 x □70.0 x 169.5●Material: Body/High density polyethylene (HDPE), Cap/Polypropylene (PP), Inner stopper/Linear polyethylene (LLDPE)●Usage temperature range: 0 to 70°C●EOG sterilization●Individually packaged

Ulasan Produk

Tidak ada ulasan