NIKKO (Nikko Hansen) Standard bottle, round narrow mouth (light-resistant), sterilized, 1131 series

Sebelum PPN:
Rp5.099.900
Spesifikasi
AS ONE Part Number65-9036-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a long-selling standard bottle with an inner stopper.
The robust bottle can be used for a variety of purposes.
Round narrow mouth light-blocking type
Feature
This is a long-selling standard bottle with an inner stopper.
The robust bottle can be used for a variety of purposes.
Round narrow mouth light-blocking type

Specification
●Capacity: 1L●Scale: 50mL●Quantity: 1 case (40 bottles)●Material: Body/High density polyethylene (HDPE), Cap/Polypropylene (PP), Inner plug/Linear polyethylene (LLDPE)●Usage temperature range: 0 to 70°C●EOG sterilization●Individually packaged

Ulasan Produk

Tidak ada ulasan