SANSYO Tape Silica Heat-Resistant (Pita Silika)

Sebelum PPN:
Rp14.999.900 - Rp29.999.900
Spesifikasi
Length (m)50
Thickness (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tape with excellent heat resistance, heat insulation, and electrical insulation.
It is flexible, easy to use and excellent in processing.
Has excellent chemical resistance (excluding phosphoric acid, hydrofluoric acid, and strong alkalis).
Ingredients: SiO 2 ≥ 93.5%, Al 2 O 3 40%, Na 2 O 3 ≤ 0.8%.
Heat resistant temperature: 1000 ℃
Feature
A tape with excellent heat resistance, heat insulation, and electrical insulation.
It is flexible, easy to use and excellent in processing.
Has excellent chemical resistance (excluding phosphoric acid, hydrofluoric acid, and strong alkalis).
Ingredients: SiO 2 ≥ 93.5%, Al 2 O 3 40%, Na 2 O 3 ≤ 0.8%.
Heat resistant temperature: 1000 ℃

Ulasan Produk

Tidak ada ulasan