SANSYO SG bottle brown with FC cap

Sebelum PPN:
Rp389.900 - Rp2.499.900
Spesifikasi
Cap MaterialPhenol
Material (Main Unit)Glass
PackingSilicone / PTFE liner
Remark*By performing sterilization several times, the packing may deteriorate, the sealing performance may deteriorate, or the packing may come off easily.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The glass bottle is made of hard 1st class glass with excellent heat resistance and chemical resistance. Both the glass bottle body, cap and packing can be autoclaved and dry heat sterilized. Good drainage during pouring. No drain ring is required. The tea jar is made of borosilicate glass that is dyed brown only on the outside. Compared to the tea jar made of grade 2 hard glass, it has excellent heat resistance and produces less elution.
* When autoclave sterilization, remove the cap or loosen it completely. If you do it in a closed state, the internal pressure of the bottle will rise and there is a risk of breakage. * When performing dry heat sterilization, remove the cap and sterilize the main body and cap separately at 180°C for 30 minutes.
Warning
* When autoclave sterilization, remove the cap or loosen it completely. If you do it in a closed state, the internal pressure of the bottle will rise and there is a risk of breakage. * When performing dry heat sterilization, remove the cap and sterilize the main body and cap separately at 180°C for 30 minutes.
Feature
The glass bottle is made of hard 1st class glass with excellent heat resistance and chemical resistance. Both the glass bottle body, cap and packing can be autoclaved and dry heat sterilized. Good drainage during pouring. No drain ring is required. The tea jar is made of borosilicate glass that is dyed brown only on the outside. Compared to the tea jar made of grade 2 hard glass, it has excellent heat resistance and produces less elution.

Ulasan Produk

Tidak ada ulasan