SANSYO Reagent bottle safe transport tray

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimensions (mm)325x215xH115
Hole Depth (mm)100
Hole Diameter (φmm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A chemical tray that holds 6 500 ml screw cap bottles (Φ86 mm).
It has excellent cold and heat retention effects, and can be used with a lid by turning it upside down (use 2 pieces).
Made of Eperan® ; (Styrofoam PE), it does not generate styrofoam-like dust and can be used repeatedly. It also has chemical resistance.
It can be used in combination with container ace, box container, etc.
Feature
A chemical tray that holds 6 500 ml screw cap bottles (Φ86 mm).
It has excellent cold and heat retention effects, and can be used with a lid by turning it upside down (use 2 pieces).
Made of Eperan® ; (Styrofoam PE), it does not generate styrofoam-like dust and can be used repeatedly. It also has chemical resistance.
It can be used in combination with container ace, box container, etc.

Ulasan Produk

Tidak ada ulasan