SANSYO PTFE Two-way Stop Cock

Sebelum PPN:
Rp1.299.900 - Rp2.199.900
Spesifikasi
Turning Radius (mm)(Plug) 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For flexible soft tubes such as fluororubber, silicone, and tygon, for opening and closing on two sides.
The wetted part is made of PTFE and has chemical resistance, so it can be used in a wide range from low temperature to + 250 ° C. However, the blue handle is made of polypropylene.
It is recommended to use a tube band together to prevent the connecting tube from falling off.
Autoclave (121 ° C) possible. It has a withstand voltage of 100 kPa, but if there is a sudden temperature change of 25 ° C or more, leakage may occur due to the PTFE expansion characteristics.
Feature
For flexible soft tubes such as fluororubber, silicone, and tygon, for opening and closing on two sides.
The wetted part is made of PTFE and has chemical resistance, so it can be used in a wide range from low temperature to + 250 ° C. However, the blue handle is made of polypropylene.
It is recommended to use a tube band together to prevent the connecting tube from falling off.
Autoclave (121 ° C) possible. It has a withstand voltage of 100 kPa, but if there is a sudden temperature change of 25 ° C or more, leakage may occur due to the PTFE expansion characteristics.

Ulasan Produk

Tidak ada ulasan