Flon Industry PTFE membrane filter 60Φ 10 pieces

Sebelum PPN:
Rp4.899.900 - Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluoropore-R Membrane Filter is a fluoropore filter that features outstanding heat resistance (+ 240 ° C), excellent chemical resistance, uniform pore size, and high strength. This filter is pure fluoropore fiber and contains no impurities. It has uniform pore diameter, is flexible, does not tear easily, does not swell, does not distort, is resistant to moisture and dry air, is non-adhesive and can be easily cleaned without clogging, steam and ultra. It can be washed with a sonic cleaner and used over and over again.
Feature
Fluoropore-R Membrane Filter is a fluoropore filter that features outstanding heat resistance (+ 240 ° C), excellent chemical resistance, uniform pore size, and high strength. This filter is pure fluoropore fiber and contains no impurities. It has uniform pore diameter, is flexible, does not tear easily, does not swell, does not distort, is resistant to moisture and dry air, is non-adhesive and can be easily cleaned without clogging, steam and ultra. It can be washed with a sonic cleaner and used over and over again.

Ulasan Produk

Tidak ada ulasan