Flon Industry PTFE different diameter joint L type

Sebelum PPN:
Rp1.899.900 - Rp2.199.900
Spesifikasi
Dimension D1 (mm)21
MaterialPTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-type different diameter joints are large and small on one side and different diameter connection type joints such as tubes, glass, and stainless steel pipes. The seal will be an abacus type.
Feature
L-type different diameter joints are large and small on one side and different diameter connection type joints such as tubes, glass, and stainless steel pipes. The seal will be an abacus type.

Specification
● Applicable outer diameter T1 x T2 (mm): 8 x 10

Ulasan Produk

Tidak ada ulasan