SANSYO PP test tube stand

Sebelum PPN:
Rp239.900
Spesifikasi
Outer Dimensions (mm)250x105x70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is an assembly type, it does not take up space when stored.
Autoclave (121 ° C) is possible.
* External dimensions are as of assembly.
Warning
* External dimensions are as of assembly.
Feature
As it is an assembly type, it does not take up space when stored.
Autoclave (121 ° C) is possible.

Ulasan Produk

Tidak ada ulasan