SANSYO PE two-way stopcock

Sebelum PPN:
Rp609.900 - Rp789.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For flexible soft tubes such as fluororubber, silicone, and tygon.
The red body is made of polypropylene and the white plug in the center is made of high density polyethylene and cannot be disassembled.
Heat resistant temperature 5-40 ℃.
Withstand voltage of about 100 kPa.
There are two holes of Φ4mm on the protrusion on the rear surface in the center of the body so that it can be fixedly mounted.
Feature
For flexible soft tubes such as fluororubber, silicone, and tygon.
The red body is made of polypropylene and the white plug in the center is made of high density polyethylene and cannot be disassembled.
Heat resistant temperature 5-40 ℃.
Withstand voltage of about 100 kPa.
There are two holes of Φ4mm on the protrusion on the rear surface in the center of the body so that it can be fixedly mounted.

Ulasan Produk

Tidak ada ulasan