Spesifikasi
| Capacity (ml) | 1000 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wide-mouth type that is convenient for pouring liquids.
The cap has a pressure adjustment mechanism that prevents dripping from the nozzle, which can be easily operated with a single touch of the cock at the top of the cap.
Nozzle tip: The functionality of the nozzle tip has been improved, making it even easier to use.
▼The diameter can be adjusted by the cutting position.
▼*Please be careful when cutting the nozzle tip.
Comes with a mechanism to prevent liquid leakage due to changes in air pressure▼The wide-mouthed NT Washing Bottle Type B, which is convenient for pouring liquid, is equipped with an air pressure adjustment mechanism that prevents liquid from dripping from the nozzle due to rising room temperature, with a single touch of the cock on the top of the cap.
Stops leaks ▼ When the stopper is held upright, an air hole opens, equalizing the air pressure inside and outside the bottle and preventing leaks.
When using: Turn the cock down until it hits the stopper.
Caution: This product is designed to be used with water, so please avoid using organic solvents.
The cap has a pressure adjustment mechanism that prevents dripping from the nozzle, which can be easily operated with a single touch of the cock at the top of the cap.
Nozzle tip: The functionality of the nozzle tip has been improved, making it even easier to use.
▼The diameter can be adjusted by the cutting position.
▼*Please be careful when cutting the nozzle tip.
Comes with a mechanism to prevent liquid leakage due to changes in air pressure▼The wide-mouthed NT Washing Bottle Type B, which is convenient for pouring liquid, is equipped with an air pressure adjustment mechanism that prevents liquid from dripping from the nozzle due to rising room temperature, with a single touch of the cock on the top of the cap.
Stops leaks ▼ When the stopper is held upright, an air hole opens, equalizing the air pressure inside and outside the bottle and preventing leaks.
When using: Turn the cock down until it hits the stopper.
Caution: This product is designed to be used with water, so please avoid using organic solvents.
Feature
Wide-mouth type that is convenient for pouring liquids.The cap has a pressure adjustment mechanism that prevents dripping from the nozzle, which can be easily operated with a single touch of the cock at the top of the cap.
Nozzle tip: The functionality of the nozzle tip has been improved, making it even easier to use.
▼The diameter can be adjusted by the cutting position.
▼*Please be careful when cutting the nozzle tip.
Comes with a mechanism to prevent liquid leakage due to changes in air pressure▼The wide-mouthed NT Washing Bottle Type B, which is convenient for pouring liquid, is equipped with an air pressure adjustment mechanism that prevents liquid from dripping from the nozzle due to rising room temperature, with a single touch of the cock on the top of the cap.
Stops leaks ▼ When the stopper is held upright, an air hole opens, equalizing the air pressure inside and outside the bottle and preventing leaks.
When using: Turn the cock down until it hits the stopper.
Caution: This product is designed to be used with water, so please avoid using organic solvents.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
