Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wide mouth type convenient for injecting liquid.
It has an air pressure adjustment mechanism that prevents the nozzle from dripping with one-touch operation of the cock at the top of the cap.
Nozzle tip The functionality of the nozzle tip has been improved, making it even easier to use.
You can adjust the diameter depending on the cutting position.
The wide-mouth NT washing bottle type B has a mechanism to prevent liquid from leaking due to changes in air pressure.The wide-mouth type NT washing bottle type B is convenient for pouring liquid, and with the one-touch operation of the cock at the top of the cap, prevents liquid from dripping from the nozzle due to a rise in room temperature. Equipped with an air pressure adjustment mechanism.
When the liquid leakage stopcock is placed upright, the air hole passes through, so the air pressure inside and outside the bottle is the same, preventing liquid leakage.
[When using] Please use by lowering the cock until it hits the stopper.
*Please be careful when cutting the nozzle tip. *This product is basically designed to be used with water, so please avoid using organic solvents, etc.
It has an air pressure adjustment mechanism that prevents the nozzle from dripping with one-touch operation of the cock at the top of the cap.
Nozzle tip The functionality of the nozzle tip has been improved, making it even easier to use.
You can adjust the diameter depending on the cutting position.
The wide-mouth NT washing bottle type B has a mechanism to prevent liquid from leaking due to changes in air pressure.The wide-mouth type NT washing bottle type B is convenient for pouring liquid, and with the one-touch operation of the cock at the top of the cap, prevents liquid from dripping from the nozzle due to a rise in room temperature. Equipped with an air pressure adjustment mechanism.
When the liquid leakage stopcock is placed upright, the air hole passes through, so the air pressure inside and outside the bottle is the same, preventing liquid leakage.
[When using] Please use by lowering the cock until it hits the stopper.
*Please be careful when cutting the nozzle tip. *This product is basically designed to be used with water, so please avoid using organic solvents, etc.
Warning
*Please be careful when cutting the nozzle tip. *This product is basically designed to be used with water, so please avoid using organic solvents, etc.Feature
Wide mouth type convenient for injecting liquid.It has an air pressure adjustment mechanism that prevents the nozzle from dripping with one-touch operation of the cock at the top of the cap.
Nozzle tip The functionality of the nozzle tip has been improved, making it even easier to use.
You can adjust the diameter depending on the cutting position.
The wide-mouth NT washing bottle type B has a mechanism to prevent liquid from leaking due to changes in air pressure.The wide-mouth type NT washing bottle type B is convenient for pouring liquid, and with the one-touch operation of the cock at the top of the cap, prevents liquid from dripping from the nozzle due to a rise in room temperature. Equipped with an air pressure adjustment mechanism.
When the liquid leakage stopcock is placed upright, the air hole passes through, so the air pressure inside and outside the bottle is the same, preventing liquid leakage.
[When using] Please use by lowering the cock until it hits the stopper.
Specification
●Capacity: 500mL
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
