SANSYO Hose Multi Ultra (Selang)

Sebelum PPN:
Rp569.900 - Rp4.399.900
Spesifikasi
ColorTranslucent stripe
Length (m)1
Standard Length (m)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the inner surface is fluororesin, it is not affected by most solvents such as strong acid and strong alkali.
A non-extraction hose that does not alter the inner fluid and its purity.
It has excellent non-adhesiveness and can efficiently transport highly viscous fluids.
As it is a reinforced hose, it has excellent pressure resistance.
It also shows strength even after repeated bending.
If you purchase two 1m pieces, you will receive one 2m piece. Please cut by yourself.
Warning
If you purchase two 1m pieces, you will receive one 2m piece. Please cut by yourself.
Feature
Since the inner surface is fluororesin, it is not affected by most solvents such as strong acid and strong alkali.
A non-extraction hose that does not alter the inner fluid and its purity.
It has excellent non-adhesiveness and can efficiently transport highly viscous fluids.
As it is a reinforced hose, it has excellent pressure resistance.
It also shows strength even after repeated bending.

Ulasan Produk

Tidak ada ulasan