SANSYO Micro syringe pump

Sebelum PPN:
Rp129.999.900 - Rp279.999.900
Spesifikasi
Reproducibility (%)<±0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various settings are possible with a large color touch display. .. A high-performance stepping motor is controlled by a microprocessor. .. The metal and highly rigid body minimizes vibration during operation, and the screw-in syringe clamp firmly fixes the syringe, resulting in significantly improved flow stability and reproducibility compared to conventional products. .. The driving force (horizontal direction) of the 100 series is 13.6 kg, and the power range of the 200 series is 34 kg. In order to protect the plunger of the small amount syringe, it is possible to operate with a small driving force. .. Equipped with a USB port as standard, it is easy to drive under computer control.
Feature
Various settings are possible with a large color touch display. .. A high-performance stepping motor is controlled by a microprocessor. .. The metal and highly rigid body minimizes vibration during operation, and the screw-in syringe clamp firmly fixes the syringe, resulting in significantly improved flow stability and reproducibility compared to conventional products. .. The driving force (horizontal direction) of the 100 series is 13.6 kg, and the power range of the 200 series is 34 kg. In order to protect the plunger of the small amount syringe, it is possible to operate with a small driving force. .. Equipped with a USB port as standard, it is easy to drive under computer control.

Specification
Minimum flow rate: 1.28 pl / min (when using 0.5 μl syringe), Available syringe: 0.5 μl to 10 ml × 2, Maximum flow rate: 25.99 ml / min (when using 10 ml syringe)

Ulasan Produk

Tidak ada ulasan