SANSYO Micro syringe pump

Sebelum PPN:
Rp249.999.900
Spesifikasi
Compatible Syringe10μl to 140ml x 2
Mass (kg)4
Operating range0.165μm (per 1/16 step)
Operation ModeInject / aspirate
Outer Dimensions (mm)280x230x150
Power SupplyAC100to120V50/60z

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a microprocessor at the heart, flow stability and reproducibility are greatly improved. .. 90 types of typical syringes (Terumo, Nipro, Hamilton, etc.) are stored in memory, so just select the syringe. You can also directly enter the inner diameter of the syringe. .. Monitor the accumulated amount on the display during operation. The flow rate can be changed on the way. .. When the power is turned on with the memory function, the last used setting value starts up. .. Computer connection and TTL input / output control are possible with the RS232C interface.
Feature
Equipped with a microprocessor at the heart, flow stability and reproducibility are greatly improved. .. 90 types of typical syringes (Terumo, Nipro, Hamilton, etc.) are stored in memory, so just select the syringe. You can also directly enter the inner diameter of the syringe. .. Monitor the accumulated amount on the display during operation. The flow rate can be changed on the way. .. When the power is turned on with the memory function, the last used setting value starts up. .. Computer connection and TTL input / output control are possible with the RS232C interface.

Specification
Minimum flow rate: 0.001 μl / hour (when using a 10 μl syringe), maximum flow rate: 21 mL / min (when using a 10 mL syringe), 71 mL / min (when using a 60 mL syringe), 147 mL / min (when using a 140 mL syringe), maximum number of steps : 1600 x 1/2 steps per second, minimum number of steps: 1 x 1/16 steps per 120 seconds, driving force (horizontal direction): 18 kg

Ulasan Produk

Tidak ada ulasan

Halaman Terkait