SANSYO Micro syringe pump

Sebelum PPN:
Rp109.999.900
Spesifikasi
Compatible Syringe10μl to 60ml x 1
Mass (kg)2
Operating range0.529μm (per 1/2 step)
Operation ModeInjection
Outer Dimensions (mm)230x160x110
Power SupplyAC100to120V50/60z

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a microprocessor at the heart, flow stability and reproducibility are greatly improved. .. 90 types of typical syringes (Terumo, Nipro, Hamilton, etc.) are stored in memory, so just select the syringe. You can also directly enter the inner diameter of the syringe. .. Monitor the accumulated amount on the display during operation. The flow rate can be changed on the way. .. When the power is turned on with the memory function, the last used setting value starts up.
Feature
Equipped with a microprocessor at the heart, flow stability and reproducibility are greatly improved. .. 90 types of typical syringes (Terumo, Nipro, Hamilton, etc.) are stored in memory, so just select the syringe. You can also directly enter the inner diameter of the syringe. .. Monitor the accumulated amount on the display during operation. The flow rate can be changed on the way. .. When the power is turned on with the memory function, the last used setting value starts up.

Specification
Minimum flow rate: 0.1 μl / (when using 10 μl syringe), maximum flow rate: 125 mL / (when using 10 mL syringe), 426 mL / (when using 60 mL syringe), maximum number of steps: 400 × 1/2 steps per second, minimum step Number: 1 x 1/2 step per 30 seconds, Driving force (horizontal direction): 9kg

Ulasan Produk

Tidak ada ulasan