SANSYO Micro auto burette white with silicone stopper

Sebelum PPN:
Rp5.999.900 - Rp18.999.900
Spesifikasi
Accuracy (%)±1
Reproducibility (%)±0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main body and plunger are common and can be replaced. .. Liquid can be replenished with the main body, bottle and flask set. .. Please use it quietly and carefully to prevent damage. Autoclave is possible. Accuracy ± 1%, reproducibility ± 0.1%. By changing the silicon stopper, it can be used in any container such as round flasks, gallon tea bottles, and Erlenmeyer flasks.
* Silicone tube is used to connect the nozzle. When using a liquid that may erode silicon, change the material of the tube if necessary.
Warning
* Silicone tube is used to connect the nozzle. When using a liquid that may erode silicon, change the material of the tube if necessary.
Feature
The main body and plunger are common and can be replaced. .. Liquid can be replenished with the main body, bottle and flask set. .. Please use it quietly and carefully to prevent damage. Autoclave is possible. Accuracy ± 1%, reproducibility ± 0.1%. By changing the silicon stopper, it can be used in any container such as round flasks, gallon tea bottles, and Erlenmeyer flasks.

Ulasan Produk

Tidak ada ulasan