SANSYO Micro Auto Bullet Brown

Sebelum PPN:
Rp10.999.900 - Rp27.999.900
Spesifikasi
Color (Body)Brown

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main body and plunger are common and can be replaced. .. Liquid can be replenished with the main body, bottle and flask set. .. Please use it quietly and carefully to prevent damage. Autoclave is possible. Accuracy ± 1%, reproducibility ± 0.1%. With GL-45 ceramic screw cap & PTFE washer. Fits all GL-45 bottles. .. Depending on the combination of the main body and the bottle, it is necessary to adjust the distance between the legs. In addition, some combinations cannot be used. Be sure to check the main body and the bottle capacity that can be used.
* Screw cap bottle is sold separately. A silicone tube is used to connect the nozzle. When using a liquid that may erode silicon, change the material of the tube if necessary.
Warning
* Screw cap bottle is sold separately. A silicone tube is used to connect the nozzle. When using a liquid that may erode silicon, change the material of the tube if necessary.
Feature
The main body and plunger are common and can be replaced. .. Liquid can be replenished with the main body, bottle and flask set. .. Please use it quietly and carefully to prevent damage. Autoclave is possible. Accuracy ± 1%, reproducibility ± 0.1%. With GL-45 ceramic screw cap & PTFE washer. Fits all GL-45 bottles. .. Depending on the combination of the main body and the bottle, it is necessary to adjust the distance between the legs. In addition, some combinations cannot be used. Be sure to check the main body and the bottle capacity that can be used.

Ulasan Produk

Tidak ada ulasan