SANSYO Manual pipette mLINE

Sebelum PPN:
Rp10.999.900
Spesifikasi
Accuracy100μl:0.80%50μl:1.00%10μl:2.00%
Capacity (μL)10-100
Color Codeyellow
Minimum Scale (μL)0.1
Reproducibility (%)100μl:0.15,50μl:0.40,10μl:1.00
Suitable TipStandard chip (μl): 200, 350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-precision pipette that combines numerous patents. Pipetting operation is possible with a minimum of force to prevent tendonitis. .. Equipped with a safe cone filter to reduce contamination. .. Uses materials with excellent chemical resistance and UV resistance. .. The main body can be autoclaved as it is. .. High accuracy is maintained for a long time due to the internal structure that does not easily transmit body temperature. .. Easy-to-read display with large numbers. .. The capacity lock mechanism prevents capacity shift during operation. .. Cleaning and maintenance is possible without using special tools.
* See 71-2258 and 2259 for standard chips.
Warning
* See 71-2258 and 2259 for standard chips.
Feature
A high-precision pipette that combines numerous patents. Pipetting operation is possible with a minimum of force to prevent tendonitis. .. Equipped with a safe cone filter to reduce contamination. .. Uses materials with excellent chemical resistance and UV resistance. .. The main body can be autoclaved as it is. .. High accuracy is maintained for a long time due to the internal structure that does not easily transmit body temperature. .. Easy-to-read display with large numbers. .. The capacity lock mechanism prevents capacity shift during operation. .. Cleaning and maintenance is possible without using special tools.

Ulasan Produk

Tidak ada ulasan