SANSYO Light clamp

Sebelum PPN:
Rp399.900
Spesifikasi
Clamping Diameter (mm)3to20
Overall Length (mm)230
Rod Diameter (Φmm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and durable SUS304 press molded product.
It is a three-pronged type.
A chloroprene sponge is attached to the inside of the scissors mouth, so it has cushioning properties and also prevents slipping.
Feature
Lightweight and durable SUS304 press molded product.
It is a three-pronged type.
A chloroprene sponge is attached to the inside of the scissors mouth, so it has cushioning properties and also prevents slipping.

Ulasan Produk

Tidak ada ulasan