Sebelum PPN:
Rp5.699.900
Spesifikasi
AS ONE Part Number65-7907-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

ANSI B175.1 Annex D
EPA/CARB Certified
TygonR LP1200 Fuel Tube
Saint-Gobain's Tygon LP1200 tubing is clear, high performance tubing designed for small engine fuel lines and oil or grease lubricated transport lines. To prevent fuel contamination and provide excellent fuel resistance, LP1200 tubing is manufactured with a fluoropolymer lining suitable for use with ethanol-based fuels. High elasticity and flexibility allow for easy routing of fuel lines and prevent blockages caused by over-stretching. Clear color makes it easy to identify clogs and leaks. Tygon fuel tubing is submersible and resistant to swelling, hardening and cracking.
Suitable for Brush cutters Chainsaws Cut-off machines Edger mowers Engine drills Hedge cutters/weed trimmers Leaf blowers Split boom products Cultivators
Feature

ANSI B175.1 Annex D
EPA/CARB Certified
TygonR LP1200 Fuel Tube
Saint-Gobain's Tygon LP1200 tubing is clear, high performance tubing designed for small engine fuel lines and oil or grease lubricated transport lines. To prevent fuel contamination and provide excellent fuel resistance, LP1200 tubing is manufactured with a fluoropolymer lining suitable for use with ethanol-based fuels. High elasticity and flexibility allow for easy routing of fuel lines and prevent blockages caused by over-stretching. Clear color makes it easy to identify clogs and leaks. Tygon fuel tubing is submersible and resistant to swelling, hardening and cracking.
Suitable for Brush cutters Chainsaws Cut-off machines Edger mowers Engine drills Hedge cutters/weed trimmers Leaf blowers Split boom products Cultivators

Specification
●Fluid used/Application: Low permeability transparent fuel tube for small engines●Inner diameter: 2.38mm●Length: 15m●Material: TygonR LP-1200●Color: Translucent●Bending radius: 6.35mm●Code number: 912-4723

Ulasan Produk

Tidak ada ulasan