Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-8049-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The recommended methods for sterilizing Tygoprene® XL-60 tubing are steam heat treatment (1 bar, 141°C) for 30 minutes, ethylene oxide gas, or irradiation up to 2.5 MRad.
TygopreneR XL-60 Pump Tube
Tygoprene® XL-60 is extremely flexible, resistant to aging, ozone and oxygen and is a direct replacement for silicone and PVC tubing. Tygoprene® XL-60 is clear, allowing for easy monitoring/visual inspection of the fluid being pumped. Tygoprene® is an excellent choice for detergents, inks and food, offers long tubing life and is extremely resistant to a wide range of chemicals including acids. Its flexibility and durability make it ideal for use in peristaltic pumps.
Benefits of Tygoprene XL-60 Pump Tube:
Long flex life even when used in peristaltic pumps Low extractables Compliant with FDA and NSF 51 standards
Feature

The recommended methods for sterilizing Tygoprene® XL-60 tubing are steam heat treatment (1 bar, 141°C) for 30 minutes, ethylene oxide gas, or irradiation up to 2.5 MRad.
TygopreneR XL-60 Pump Tube
Tygoprene® XL-60 is extremely flexible, resistant to aging, ozone and oxygen and is a direct replacement for silicone and PVC tubing. Tygoprene® XL-60 is clear, allowing for easy monitoring/visual inspection of the fluid being pumped. Tygoprene® is an excellent choice for detergents, inks and food, offers long tubing life and is extremely resistant to a wide range of chemicals including acids. Its flexibility and durability make it ideal for use in peristaltic pumps.
Benefits of Tygoprene XL-60 Pump Tube:
Long flex life even when used in peristaltic pumps Low extractables Compliant with FDA and NSF 51 standards

Specification
●Fluids/Applications: Alcoholic beverages, food and beverage transport, peristaltic pumps●Inner diameter: 8mm●Length: 15m●Material: TygonR XL-60●Color: Translucent●Bending radius: 18.1mm●Reinforcement: None●Code number: 762-1320

Ulasan Produk

Tidak ada ulasan