Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number65-8050-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Tygon R 2375-C High Purity Tubing
Saint-Gobain's Tygon® 2375-C high purity chemical resistant tubing is clear and flexible. It can be used for chemical transport, hazardous materials handling, inks, printing fluids and detergents. This high purity tubing is nearly completely resistant to acids, ketones, salts and alcohols up to 54°C. The tubing is also free of plasticizers and has a smooth inner surface that prevents product and particulate build-up and reduces the chance of tubing contamination. It meets FDA and NSF51 standards, as well as European and French food regulations.
FeaturesHigh chemical resistanceLow sorption - minimizes cross contaminationComplies with FDA CFR177.1520 standard for food and beverages
Compliant with ECHA/2002/95/EC (RoHS) (as of October 2022)
Plasticizer free Excellent chemical resistance Operating temperature range: -75 → +64℃
Transparent and easy to observe.
ApplicationsIdeal for use in highly regulated industries such as accommodation and healthcare cleaning.
Feature

Tygon R 2375-C High Purity Tubing
Saint-Gobain's Tygon® 2375-C high purity chemical resistant tubing is clear and flexible. It can be used for chemical transport, hazardous materials handling, inks, printing fluids and detergents. This high purity tubing is nearly completely resistant to acids, ketones, salts and alcohols up to 54°C. The tubing is also free of plasticizers and has a smooth inner surface that prevents product and particulate build-up and reduces the chance of tubing contamination. It meets FDA and NSF51 standards, as well as European and French food regulations.
FeaturesHigh chemical resistanceLow sorption - minimizes cross contaminationComplies with FDA CFR177.1520 standard for food and beverages
Compliant with ECHA/2002/95/EC (RoHS) (as of October 2022)
Plasticizer free Excellent chemical resistance Operating temperature range: -75 → +64℃
Transparent and easy to observe.
ApplicationsIdeal for use in highly regulated industries such as accommodation and healthcare cleaning.

Specification
●Inner diameter: 6.4mm●Length: 15m●Material: Tygon S3 2375●Color: transparent●Bending radius: 19.05mm●Reinforcement: none●Code number: 762-1263

Ulasan Produk

Tidak ada ulasan