SANSYO Connector Body Joint GL18 (Bodi Konektor)

Sebelum PPN:
Rp2.199.900 - Rp8.399.900
Spesifikasi
Bore Diameter (Φmm)10.5
MaterialPTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect semi-rigid tubes, glass tubes and metal pipes.
By attaching an optional screw joint set to the connector body, it is possible to connect with the same or different diameters from 1/16 inch to 10 mm in outer diameter.
The outer diameter of the tube can be changed by replacing the screw joint set.
When not in use, cover it with a closing cap.
Operating temperature range -50 to + 150 ° C, withstand voltage 1000 kPa.
Feature
You can connect semi-rigid tubes, glass tubes and metal pipes.
By attaching an optional screw joint set to the connector body, it is possible to connect with the same or different diameters from 1/16 inch to 10 mm in outer diameter.
The outer diameter of the tube can be changed by replacing the screw joint set.
When not in use, cover it with a closing cap.
Operating temperature range -50 to + 150 ° C, withstand voltage 1000 kPa.

Ulasan Produk

Tidak ada ulasan