SANSYO Filtration bell

Sebelum PPN:
Rp22.999.900
Spesifikasi
Branch PipeGL-14
CapPPS
Flange Outer Diameter (Φmm)Lower: 170
Inner Diameter (mm)140
NozzlePFA
Nozzle Outer Diameter (Φmm)8
O-RingFEP
Rubber Plug (No.)13
Underneck Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tube can be easily and safely attached and detached.
Made of highly durable first-class hard glass.
Feature
The tube can be easily and safely attached and detached.
Made of highly durable first-class hard glass.

Ulasan Produk

Tidak ada ulasan