SANSYO Display EXII

Sebelum PPN:
Rp19.999.900 - Rp34.999.900
Spesifikasi
Reproducibility≦0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wetted part is made of a material with excellent chemical resistance. Autoclave (121 ° C, 20 minutes) is possible. .. Three sizes of adapters are included so that you can set it to a standard bottle size. .. The length of the inlet tube is adjustable, so it can be used for bottles of various sizes. .. The liquid reconstitution mechanism minimizes reagent loss.
* Bottle is not included.
Warning
* Bottle is not included.
Feature
The wetted part is made of a material with excellent chemical resistance. Autoclave (121 ° C, 20 minutes) is possible. .. Three sizes of adapters are included so that you can set it to a standard bottle size. .. The length of the inlet tube is adjustable, so it can be used for bottles of various sizes. .. The liquid reconstitution mechanism minimizes reagent loss.

Specification
Attached adapter (GL): 28, 32, 38

Ulasan Produk

Tidak ada ulasan