SANSYO Dispensette S

Sebelum PPN:
Rp62.999.900
Spesifikasi
Accuracy≦±0.5%
Capacity (ml)1to10
Reproducibility≦±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is compatible with a wide range of applications, and it is also possible to dispense bottles of erosive reagents such as strong acids, bases, and various organic solvents. .. Since the valve block rotates 360 ° C, the label of the reagent bottle can be dispensed facing the front. .. The screw size of the bottle connection is 45 mm, but it can be connected to reagent bottles of various sizes by using the standard accessory adapter. .. No need for valve seals. Easy to disassemble and easy to clean. .. Autoclave sterilization (121 ° C) is possible. .. Platinum-iridium is used for the spring.
Feature
It is compatible with a wide range of applications, and it is also possible to dispense bottles of erosive reagents such as strong acids, bases, and various organic solvents. .. Since the valve block rotates 360 ° C, the label of the reagent bottle can be dispensed facing the front. .. The screw size of the bottle connection is 45 mm, but it can be connected to reagent bottles of various sizes by using the standard accessory adapter. .. No need for valve seals. Easy to disassemble and easy to clean. .. Autoclave sterilization (121 ° C) is possible. .. Platinum-iridium is used for the spring.

Specification
Attached adapter: GL28 / S28, GL32, S40

Ulasan Produk

Tidak ada ulasan