SANSYO Digital vacuum gauge

Sebelum PPN:
Rp21.999.900
Spesifikasi
Communication OutputUSB2.0(Micro USB-B)
Display Cycle100ms
Display Resolution0.1kPa
MaterialPressure sensing element: Silicon, Pressure port: BS
Measuring Accuracy (%)±0.3FS±1digit
Measuring Range (kPa)0.1to101.3
Outer Dimensions, Width W x Depth D x Height H (mm)90 x 100 x 60 (excluding protrusions)
OutputRecorder: 0 to 1VDC output at 0 to 100kPa
Pressure PortΦ11mm hose nipple (Rc1 / 4 when removed)
Temperature Characteristics±0.1%FS/°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact vacuum gauge with a semiconductor pressure sensor.
Simple digital LED display screen. You can check the numerical value at a glance.
It has a measurement range and resolution equal to or higher than that of a U-shaped vacuum gauge using mercury, making it an ideal alternative. In addition, it is more affordable than conventional digital vacuum gauges.
Corrosion resistant type is also compatible with corrosive gas (excluding gas that erodes SUS316L and SUS304).
Recorder output is standard equipment. You can measure while collecting data on your computer (dedicated software sold separately).
If you use the USB port (USB micro-B type plug) on the back, you can also use a commercially available mobile power supply (recommended mobile power supply standard: output DC15V 1A, capacity 2500mAh).
Feature
A compact vacuum gauge with a semiconductor pressure sensor.
Simple digital LED display screen. You can check the numerical value at a glance.
It has a measurement range and resolution equal to or higher than that of a U-shaped vacuum gauge using mercury, making it an ideal alternative. In addition, it is more affordable than conventional digital vacuum gauges.
Corrosion resistant type is also compatible with corrosive gas (excluding gas that erodes SUS316L and SUS304).
Recorder output is standard equipment. You can measure while collecting data on your computer (dedicated software sold separately).
If you use the USB port (USB micro-B type plug) on the back, you can also use a commercially available mobile power supply (recommended mobile power supply standard: output DC15V 1A, capacity 2500mAh).

Specification
Measurement range pressure / overload resistance: absolute pressure / 0.3MPa

Ulasan Produk

Tidak ada ulasan