SANSYO desiccator PC

Sebelum PPN:
Rp5.899.900 - Rp9.799.900
Spesifikasi
Effective height (mm)240
Inner Diameter (mm)308
Lid Outer Diameter (Φmm)366
Nozzle diameter (mm)Needle valve: 8
Overall Height (mm)366

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The body and lid are made of hard-to-break polycarbonate. .. Weight is 1/3 lighter than a glass desiccator. .. The joint between the lid and the main body is O-ring to maintain airtightness, so maintenance is not required with non-Vaseline. .. The needle valve type can be used for a wide range of purposes such as vacuum experiments (*) and gas replacement processing. .. Includes one polycarbonate middle plate. Magnetic and stainless steel middle plates are also available as an option. .. Operating temperature range: Approximately -30 to 85 ° C
* Effective height is from the middle plate to the lid part. * When creating a vacuum, use a needle valve at room temperature, pay attention to the exhaust speed, and use a pump with a displacement of 10 L or less at a maximum of approximately 133 Pa (gauge pressure -0.09 MPa). In addition, it must maintain the vacuum state by the re-evacuated to the prospect of two days position.
Warning
* Effective height is from the middle plate to the lid part. * When creating a vacuum, use a needle valve at room temperature, pay attention to the exhaust speed, and use a pump with a displacement of 10 L or less at a maximum of approximately 133 Pa (gauge pressure -0.09 MPa). In addition, it must maintain the vacuum state by the re-evacuated to the prospect of two days position.
Feature
The body and lid are made of hard-to-break polycarbonate. .. Weight is 1/3 lighter than a glass desiccator. .. The joint between the lid and the main body is O-ring to maintain airtightness, so maintenance is not required with non-Vaseline. .. The needle valve type can be used for a wide range of purposes such as vacuum experiments (*) and gas replacement processing. .. Includes one polycarbonate middle plate. Magnetic and stainless steel middle plates are also available as an option. .. Operating temperature range: Approximately -30 to 85 ° C

Specification
Valve: Yes, with one place with vacuum gauge (side)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait