SANSYO Common sliding exhaust pipe with PTFE cock

Sebelum PPN:
Rp4.099.900 - Rp5.399.900
Spesifikasi
Material (Cock)PTFE
Suction Hole Outer Diameter (mm)8
Thread StandardGL14
TypeScrew type nozzle type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The use of a screw nozzle makes it easy to attach and detach the tube.
You can freely decide the direction of the nozzle.
The nozzle is PFA and the O-ring is FEP, which has high chemical resistance, and only the nozzle cap can be replaced.
Feature
The use of a screw nozzle makes it easy to attach and detach the tube.
You can freely decide the direction of the nozzle.
The nozzle is PFA and the O-ring is FEP, which has high chemical resistance, and only the nozzle cap can be replaced.

Ulasan Produk

Tidak ada ulasan