SANSYO Common sliding exhaust pipe

Sebelum PPN:
Rp1.799.900 - Rp2.599.900
Spesifikasi
Suction Hole Outer Diameter (mm)8
Thread StandardGL14
TypeScrew type nozzle type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The use of a screw nozzle makes it easy to attach and detach the tube.
You can freely decide the direction of the nozzle.
The nozzle is PFA and the O-ring is FEP, which has high chemical resistance, and only the nozzle cap can be replaced.
Feature
The use of a screw nozzle makes it easy to attach and detach the tube.
You can freely decide the direction of the nozzle.
The nozzle is PFA and the O-ring is FEP, which has high chemical resistance, and only the nozzle cap can be replaced.

Ulasan Produk

Tidak ada ulasan