SANSYO Common sliding cooling pipe Jimroth

Sebelum PPN:
Rp5.099.900 - Rp5.999.900
Spesifikasi
Length of Cooling Part (mm)300
Outer Diameter (φmm)35
Suction Hole Outer Diameter (mm)8
TypeScrew type 300 nozzle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The use of a screw nozzle makes it easy to attach and detach the tube.
The nozzle is PFA, the O-ring is FEP, and the cap is PPS, which has strong heat resistance and chemical resistance, and the nozzle cap alone can be replaced.
Feature
The use of a screw nozzle makes it easy to attach and detach the tube.
The nozzle is PFA, the O-ring is FEP, and the cap is PPS, which has strong heat resistance and chemical resistance, and the nozzle cap alone can be replaced.

Ulasan Produk

Tidak ada ulasan