SANSYO Common slide introduction pipe A type

Sebelum PPN:
Rp4.199.900 - Rp4.599.900
Spesifikasi
Suction Hole Outer Diameter (mm)8
Thread StandardGL14
TypeScrew type nozzle type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The screw type nozzle makes it easy to attach and detach the tube.
You can freely decide the direction of the nozzle.
The nozzle is PFA and the O-ring is FEP, which has high chemical resistance and heat resistance, and it is possible to replace only the nozzle.
Feature
The screw type nozzle makes it easy to attach and detach the tube.
You can freely decide the direction of the nozzle.
The nozzle is PFA and the O-ring is FEP, which has high chemical resistance and heat resistance, and it is possible to replace only the nozzle.

Specification
Under sliding: 112mm

Ulasan Produk

Tidak ada ulasan