Kartell Bottle top dispenser DOSIPET2

Sebelum PPN:
Rp19.999.900
Spesifikasi
Dispensing Range (ml)0.3to2.5
Minimum Reading (mL)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A PTFE piston is used for the borosilicate glass syringe. The housing body is made of PP, and the suction / discharge tube is made of FEP. The mode selector has a structure to prevent liquid from spilling and leaking. Speedy and accurate liquid volume setting with a serrated lock mechanism. (DOSIPET2-50) Use the included bottle adapter to fit bottles of various diameters. (It does not conform to GL standard and gallon bottle standard). Attached bottle adapter: Dosipet2, 5, 10: GL25, 28, 40, 45 Dosipet25, 50, 100: GL28, 32/45, 40 You can freely rotate 360 degrees with the main body installed in the bottle. The autoclave separable nozzle part is a dispenser with a digital capacity setting that rotates 360 degrees.
*This product does not comply with the Food Sanitation Act of Japan, and has not been submitted to the Positive List. *The bottle in the photo is not included.
Warning
*This product does not comply with the Food Sanitation Act of Japan, and has not been submitted to the Positive List. *The bottle in the photo is not included.
Feature
A PTFE piston is used for the borosilicate glass syringe. The housing body is made of PP, and the suction / discharge tube is made of FEP. The mode selector has a structure to prevent liquid from spilling and leaking. Speedy and accurate liquid volume setting with a serrated lock mechanism. (DOSIPET2-50) Use the included bottle adapter to fit bottles of various diameters. (It does not conform to GL standard and gallon bottle standard). Attached bottle adapter: Dosipet2, 5, 10: GL25, 28, 40, 45 Dosipet25, 50, 100: GL28, 32/45, 40 You can freely rotate 360 degrees with the main body installed in the bottle. The autoclave separable nozzle part is a dispenser with a digital capacity setting that rotates 360 degrees.

Ulasan Produk

Tidak ada ulasan