SANSYO Bag Aluminum Laminate Zip Bottom-Open (Kantong Aluminium)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Length (m)340
Width (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a bottom opening type, please seal it after putting the contents.
Uses PET / AL / PE 3-layer film.
Moisture permeability 0.1-0.29g / m 2 24Hr.
Oxygen permeability 1.0cc or less / m 2 24H r.atm.
* The size is under the zipper x bag width.
Warning
* The size is under the zipper x bag width.
Feature
Since it is a bottom opening type, please seal it after putting the contents.
Uses PET / AL / PE 3-layer film.
Moisture permeability 0.1-0.29g / m 2 24Hr.
Oxygen permeability 1.0cc or less / m 2 24H r.atm.

Ulasan Produk

Tidak ada ulasan