SANSYO Alumina cloth

Sebelum PPN:
Rp20.999.900 - Rp27.999.900
Spesifikasi
Length (m)1
Weaving TypePlain weave
Width (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent heat resistance and corrosion resistance and also has electrical insulation, so it can also be used as a heat shield curtain or high temperature insulation holder.
Chemical composition: Al 2 O 3 70%, SiO 2 30%.
Heat resistant temperature: 1200 ℃
Feature
It has excellent heat resistance and corrosion resistance and also has electrical insulation, so it can also be used as a heat shield curtain or high temperature insulation holder.
Chemical composition: Al 2 O 3 70%, SiO 2 30%.
Heat resistant temperature: 1200 ℃

Ulasan Produk

Tidak ada ulasan