SANSYO Aeroflex

Sebelum PPN:
Rp349.900 - Rp609.900
Spesifikasi
Length (m)2
MaterialSpecial elastomer
Operating Temperature Range (°C)-200to125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very stable thermal conductivity. It is rich in elasticity and flexibility.
Has excellent low water absorption.
Feature
Very stable thermal conductivity. It is rich in elasticity and flexibility.
Has excellent low water absorption.

Ulasan Produk

Tidak ada ulasan