SANSYO 3D rack

Sebelum PPN:
Rp789.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)203x146x42
Included AccessoriesRed / black pen

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There are 3 positions to put the tube, and you can put it upright or diagonally. A total of 48 positionings can be inserted diagonally.
By tilting it back and forth, you can distinguish between tubes with added liquid and tubes with mixed liquid.
There is a whiteboard in front of the rack, and you can write notes with the attached pen.
Can be used at -40 to + 80 ° C.
Feature
There are 3 positions to put the tube, and you can put it upright or diagonally. A total of 48 positionings can be inserted diagonally.
By tilting it back and forth, you can distinguish between tubes with added liquid and tubes with mixed liquid.
There is a whiteboard in front of the rack, and you can write notes with the attached pen.
Can be used at -40 to + 80 ° C.

Ulasan Produk

Tidak ada ulasan