ADVANTEC Water absorption filter paper No.26-WA 100 pieces

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
Mass (g/m²)325
Maximum Operating Temperature (°C)120
Thickness (mm)0.7
Water Absorption (cm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a smooth, highly absorbent filter paper made from pure cellulose fibers.
Suitable for use as blotting paper for hand-made paper testing as specified in TAPPI (Technical Association of the Pulp and Paper Industry) T205.
Feature
Specification
180mm

Ulasan Produk

Tidak ada ulasan