Nihon Medical Science Visking Tubing (Dialysis Tubing)

Sebelum PPN:
Rp3.299.900
Spesifikasi
AS ONE Part Number2-316-03
Diameter (φmm)19.1
Flat Width (mm)30.2
Length (m)25
MaterialCellulose, main ingredient

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It always has a constant penetrating power and shows excellent permeability.
The pore size during dialysis is uniformly 50 Å (1 Å = 10-1 nm).
It is heat and cold resistant and can be sterilized by steam.
A sack with a solution inside will not tear even if it is frozen as it is.
Since it is seamless, it can be cut and used according to the amount of sample.
Feature
Specification
(Fraction molecular weight) about 12000~14000

Ulasan Produk

Tidak ada ulasan