ISIS Underwater stirrer

Sebelum PPN:
Rp20.999.900
Spesifikasi
Environmental Conditions to Use-10 to + 120 ° C (at humidity less than 40%), -10 to + 95 ° C (at humidity 100%), ± 0 to 95 ° C (in water)
Mass (kg)0.2
Number Of Stirring1
Outer Dimensions, Width W x Depth D x Height H (mm)48x48x16
Power SupplySupplied from the attached analog controller (model: HP90407)
RemarkA small stirrer that can be used underwater, with M4 screw holes for fixing on the back of the main unit.
Rotation Speed (rpm)130 to 1000 (Switch without notice) * When using the attached analog controller (model: HP90407)
Stirring Capacity3W
Stirring Capacity (ml)1 to 800
TGK Part Number7630806
TypeRemote micro type (can be used underwater)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stirrer body is waterproof and can be used underwater.
Since it is an electromagnetic induction method, stable operation without vibration and noise is possible.
By using a digital controller, it is possible to control the rotation speed with higher output (large capacity stirring, high speed rotation) and more reliable rotation speed than the standard accessory controller.
Telemodur (HP90407) is included as standard.

Ulasan Produk

Tidak ada ulasan