ADVANTEC Ultra Filter P0200 Series

Sebelum PPN:
Rp2.899.900 - Rp20.999.900
Spesifikasi
MaterialAromatic polyamide
Maximum Operating Temperature (°C)100
Molecular Weight Cut Off20000
pH Range1 to 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This membrane separates substances by molecular size, and consists of an active layer for separating proteins, nucleic acids, polysaccharides, organic and inorganic colloidal particles, etc., and a sponge layer made of anisotropic polymer cast into a porous film.
It has a fast filtration speed and provides stable filtration even when pH or temperature changes.
To prevent the membrane from drying out, it is immersed in a 20% ethyl alcohol solution.
Feature
Specification
P0200 076E 5 sheets

Ulasan Produk

Tidak ada ulasan