KENIS Turbidity meter

Sebelum PPN:
Rp46.999.900
Spesifikasi
Accuracy (°C)±5%FS (Water temperature: 20
Display Resolution0.1 degrees (0.0-99.9 degrees) 1 degree (100-500 degrees)
Included AccessoriesPrivate case
Mass (g)About 600
Measurement MethodTransmitted light method (near infrared absorption spectrophotometry)
Measuring Range0.0 to 500 degrees (Formazin degrees)
Power Input (V)9 alkaline batteries (for confirmation) x 1 (included)
Protection ClassIP67 Sensor: Up to 2m depth (IP68)
Size44 x 160 x 42 mm Sensor part: 30Φ x 116 mm Cable length: 5 m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement can be performed simply by immersing the detection part directly in water.
The structure is less susceptible to external light, allowing stable measurement results to be obtained regardless of weather or time of day.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan